18-14 GA MALE PIN TERMINAL
557.14880
- UNSPSC 39121432
050814880 961 20
050814880 961 20
Delivery
0 Review(s)
Units/package: 20
18-14 GA MALE PIN TERMINAL — 557.14880
- 18-14 GA MALE PIN TERMINAL — 557.14880
- 18-20 GA GM ELECTRONIC TERMINAL — 557.14883
- 20-18 GA GM METRIPACK TERMINAL FEMALE — 557.15497
- 20-18 GA GM METRIPACK TERMINAL MALE — 557.15498
- 20-16 GA GM METRIPACK TERMINAL — 557.15499
- 14-16 GM METRIPACK TERM MATES TO 557.15948 — 557.15937
- 14-16 GM METRIPACK TERM MATES TO 557.15939 — 557.15938
- 14-16 GM METRIPACK TERM MATES TO 557.15938 — 557.15939
- 14-16 GM METRIPACK TERM MATES TO 557.15944 — 557.15945
- 18-20 GM METRIPACK TERM MALE FITS 15947 — 557.15946
- 18-20 GM METRIPACK TERM FEMALE FITS 15946 — 557.15947
- 14-16 GM METRIPACK TERM MATES WITH 557.15937 — 557.15948
- GAUGE 12 GM PACK - 20 AMP. MAX./ 18325 — 557.18324
- GAUGE 12 GM PACK - 20 AMP. MAX. / 18324 — 557.18325
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
120 pieces in stock at Vaughan, ON as of 5:53 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 20-16 GA |
| Type | GM Female Receptacle |
| OEM-GM | 12020116 |
| EAN | 4061975946119 |
Features
| Tin plates that utilize flex pin and lap-lock designs to provide the highest reliability |
| Dual locking tangs securely hold terminal inside the connector cavity |
Review(s)
Product not yet rated.